Shop ESSENTRA COMPONENTS
See all product information
Create Account
Female-Female Threaded Standoff, PK50
- Mfr # 14MMHTSP004-50GR
- Zoro # G423954758
product price:Â
$
15.55
/pk of 50, $0.31/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Thread Style
Fully Threaded
Standoff Thread Gender
Female-Female
Thread Type
Coarse
Thread Size Size B
M3x0.50
Body Length
4 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 14MMHTSP004-50GR
- Zoro #
- G423954758
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size Size B
- M3x0.50
- Body Length
- 4 mm
- Overall Length
- 20 mm
- Hex Width
- 6 mm
- Thread Size Side A
- M3x0.50
- Wire Rope Length
- 20 mm
- Length
- 20 mm
Details
- Thread Style
- Fully Threaded
- Standoff Thread Gender
- Female-Female
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- Standoff Type
- Female-Female Standoff
- Thread Gender Side B
- Female
- System of Measurement
- Metric
- Thread Fit Side B
- 2B
- Thread Gender Side A
- Female
- Material
- Nylon
- Thread Fit Side A
- 2B
- Item
- Female-Female Threaded Standoff
- Shape
- Hex
- Shell Material
- Nylon
Description
Female-Female Threaded Standoff, Standoff Thread Gender Female-Female, Overall Length 20 mm, Body Length 4 mm, Hex Width 6 mm, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Material Grade/Class Not Applicable, Finish Not Applicable, System of Measurement Metric, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.