Female-Female Threaded Standoff, PK25
- Mfr # 14HTSP400-25GR
- Zoro # G423954864
product price:Â
$
10.25
/pk of 25, $0.41/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Thread Style
Fully Threaded
Shape
Hex
Material
Nylon
Thread Gender Side B
Female
Overall Length
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 14HTSP400-25GR
- Zoro #
- G423954864
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 1/2 in
- Hex Width
- 3/8 in
- Body Length
- 1/2 in
- Thread Size Side A
- 1/4"-20
- Thread Size Size B
- 1/4"-20
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
Details
- Thread Style
- Fully Threaded
- Shape
- Hex
- Material
- Nylon
- Thread Gender Side B
- Female
- Thread Gender Side A
- Female
- System of Measurement
- Inch
- Standoff Thread Gender
- Female-Female
- Item
- Female-Female Threaded Standoff
- Thread Type
- Coarse
- Standoff Type
- Female-Female Standoff
- Thread Direction
- Right Hand
- Thread Fit Side A
- 2B
- Thread Fit Side B
- 2B
- Shell Material
- Nylon
Description
Female-Female Threaded Standoff, Standoff Thread Gender Female-Female, Overall Length 1/2 in, Body Length 1/2 in, Hex Width 3/8 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Material Grade/Class Not Applicable, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.