Shop ESSENTRA COMPONENTS
See all product information
Create Account
Male-Female Threaded Standoff, PK25
- Mfr # 36832MF087-25GR
- Zoro # G223954637
product price:Â
$
9.69
/pk of 25, $0.39/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Thread Style
Partially Threaded
Standoff Type
Male-Female Standoff
Thread Size Side A
#8-32
Thread Type
Coarse
Body Length
7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 36832MF087-25GR
- Zoro #
- G223954637
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size Side A
- #8-32
- Body Length
- 7/8 in
- Overall Length
- 1 3/4 in
- Hex Width
- 1/4 in
- Thread Size Size B
- #8-32
- Wire Rope Length
- 1 3/4 in
- Length
- 1 3/4 in
Details
- Thread Style
- Partially Threaded
- Standoff Type
- Male-Female Standoff
- Item
- Male-Female Threaded Standoff
- Thread Type
- Coarse
- Standoff Thread Gender
- Male-Female
- Shape
- Hex
- Thread Direction
- Right Hand
- Thread Fit Side B
- 2B
- Thread Gender Side A
- Male
- Thread Fit Side A
- 2A
- System of Measurement
- Inch
- Thread Gender Side B
- Female
- Material
- Nylon
- Shell Material
- Nylon
Description
Male-Female Threaded Standoff, Standoff Thread Gender Male-Female, Wire Rope Length 1 3/4 in, Body Length 7/8 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Material Grade/Class Not Applicable, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.