Female-Female Threaded Standoff, PK25
- Mfr # 14MMHTSP015-25GR
- Zoro # G123954133
product price:Â
$
9.15
/pk of 25, $0.37/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Standoff Type
Female-Female Standoff
Thread Size Side A
M4x0.70
Body Length
15 mm
Hex Width
6 mm
Thread Fit Side B
2B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14MMHTSP015-25GR
- Zoro #
- G123954133
- UPC #
- -
- Country of Origin
- United States
- Standoff Type
- Female-Female Standoff
- Thread Fit Side B
- 2B
- Material
- Nylon
- Standoff Thread Gender
- Female-Female
- Item
- Female-Female Threaded Standoff
- System of Measurement
- Metric
- Thread Direction
- Right Hand
- Shape
- Hex
- Thread Gender Side A
- Female
- Thread Type
- Coarse
- Thread Gender Side B
- Female
- Thread Style
- Fully Threaded
- Thread Fit Side A
- 2B
- Shell Material
- Nylon
- Traction Material
- Nylon
Dimensions
- Thread Size Side A
- M4x0.70
- Body Length
- 15 mm
- Hex Width
- 6 mm
- Thread Size Size B
- M4x0.70
- Overall Length
- 15 mm
- Wire Rope Length
- 15 mm
- Length
- 15 mm
Description
Female-Female Threaded Standoff, Standoff Thread Gender Female-Female, Overall Length 15 mm, Body Length 15 mm, Hex Width 6 mm, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Material Grade/Class Not Applicable, Finish Not Applicable, System of Measurement Metric, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.