Shop ESSENTRA COMPONENTS
See all product information
Create Account
Male-Female Threaded Standoff, PK25
- Mfr # 36M40MF015-25GR
- Zoro # G623954701
product price:Â
$
8.25
/pk of 25, $0.33/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Length
15 mm
Thread Gender Side A
Male
Thread Fit Side B
2B
Shape
Hex
Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 36M40MF015-25GR
- Zoro #
- G623954701
- UPC #
- -
- Country of Origin
- United States
- Thread Gender Side A
- Male
- Thread Fit Side B
- 2B
- Shape
- Hex
- Material
- Nylon
- System of Measurement
- Metric
- Thread Type
- Coarse
- Standoff Type
- Male-Female Standoff
- Standoff Thread Gender
- Male-Female
- Thread Direction
- Right Hand
- Thread Fit Side A
- 2A
- Thread Gender Side B
- Female
- Thread Style
- Partially Threaded
- Item
- Male-Female Threaded Standoff
- Shell Material
- Nylon
- Traction Material
- Nylon
Dimensions
- Overall Length
- 15 mm
- Thread Size Size B
- M4x0.70
- Thread Size Side A
- M4x0.70
- Body Length
- 15 mm
- Hex Width
- 6 mm
- Wire Rope Length
- 15 mm
- Length
- 15 mm
Description
Male-Female Threaded Standoff, Standoff Thread Gender Male-Female, Overall Length 15 mm, Body Length 15 mm, Hex Width 6 mm, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Material Grade/Class Not Applicable, Finish Not Applicable, System of Measurement Metric, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.