Female-Female Threaded Standoff, PK25
- Mfr # 14MMHTSP025-25GR
- Zoro # G923953961
product price:Â
$
11.15
/pk of 25, $0.45/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Thread Gender Side B
Female
Hex Width
6 mm
Thread Size Side A
M4x0.70
Material
Nylon
Overall Length
25 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14MMHTSP025-25GR
- Zoro #
- G923953961
- UPC #
- -
- Country of Origin
- United States
- Thread Gender Side B
- Female
- Material
- Nylon
- Thread Direction
- Right Hand
- Standoff Thread Gender
- Female-Female
- Thread Style
- Partially Threaded
- Standoff Type
- Female-Female Standoff
- Thread Gender Side A
- Female
- Item
- Female-Female Threaded Standoff
- Thread Fit Side A
- 2B
- Thread Type
- Coarse
- Shape
- Hex
- Thread Fit Side B
- 2B
- System of Measurement
- Metric
- Shell Material
- Nylon
- Traction Material
- Nylon
Dimensions
- Hex Width
- 6 mm
- Thread Size Side A
- M4x0.70
- Overall Length
- 25 mm
- Thread Size Size B
- M4x0.70
- Body Length
- 25 mm
- Wire Rope Length
- 25 mm
- Length
- 25 mm
Description
Female-Female Threaded Standoff, Standoff Thread Gender Female-Female, Overall Length 25 mm, Body Length 25 mm, Hex Width 6 mm, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Material Grade/Class Not Applicable, Finish Not Applicable, System of Measurement Metric, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.