Female-Female Self Thread Standoff, PK50
- Mfr # 35MHSP006-50GR
- Zoro # G323953950
product price:Â
$
4.15
/pk of 50, $0.08/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Body Length
6 mm
System of Measurement
Metric
Thread Gender Side B
Female
Thread Direction
Right Hand
Thread Gender Side A
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 35MHSP006-50GR
- Zoro #
- G323953950
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Body Length
- 6 mm
- Overall Length
- 6 mm
- Hex Width
- 6 mm
- Thread Size Side A
- M4x0.70
- Wire Rope Length
- 6 mm
- Length
- 6 mm
Details
- Item
- Female-Female Self Thread Standoff
- System of Measurement
- Metric
- Thread Gender Side B
- Female
- Thread Direction
- Right Hand
- Thread Gender Side A
- Female
- Shape
- Hex
- Standoff Type
- Female-Female Standoff
- Material
- Nylon
- Standoff Thread Gender
- Female-Female
- Shell Material
- Nylon
Description
Female-Female Self Thread Standoff, Standoff Thread Gender Female-Female, Overall Length 6 mm, Body Length 6 mm, Hex Width 6 mm, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Material Grade/Class Not Applicable, Finish Not Applicable, System of Measurement Metric, Thread Direction Right Hand, Thread Type Not Applicable, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.