Female-Female Threaded Standoff, PK50
- Mfr # 14HTSP008B-50GR
- Zoro # G623953834
product price:Â
$
14.65
/pk of 50, $0.29/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Nylon
Thread Size Side A
#6-32
Standoff Type
Female-Female Standoff
Thread Gender Side A
Female
Standoff Thread Gender
Female-Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 14HTSP008B-50GR
- Zoro #
- G623953834
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size Side A
- #6-32
- Thread Size Size B
- #6-32
- Body Length
- 1/2 in
- Overall Length
- 1/2 in
- Hex Width
- 1/4 in
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
Details
- Material
- Nylon
- Standoff Type
- Female-Female Standoff
- Thread Gender Side A
- Female
- Standoff Thread Gender
- Female-Female
- Thread Type
- Coarse
- Item
- Female-Female Threaded Standoff
- Thread Fit Side A
- 2B
- Thread Fit Side B
- 2B
- Thread Gender Side B
- Female
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Thread Style
- Fully Threaded
- Shape
- Hex
- Shell Material
- Nylon
Description
Female-Female Threaded Standoff, Standoff Thread Gender Female-Female, Overall Length 1/2 in, Body Length 1/2 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Material Grade/Class Not Applicable, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.