Male-Female Threaded Standoff, PK50
- Mfr # 36632MF100-50GR
- Zoro # G723953963
product price:Â
$
14.89
/pk of 50, $0.30/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Thread Size Side A
#6-32
Overall Length
2 in
Thread Direction
Right Hand
Body Length
1 in
Thread Fit Side A
2A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 36632MF100-50GR
- Zoro #
- G723953963
- UPC #
- -
- Country of Origin
- United States
- Thread Direction
- Right Hand
- Thread Fit Side A
- 2A
- Thread Gender Side A
- Male
- Standoff Type
- Male-Female Standoff
- Shape
- Hex
- Material
- Nylon
- Thread Type
- Coarse
- Thread Fit Side B
- 2B
- Thread Gender Side B
- Female
- Item
- Male-Female Threaded Standoff
- System of Measurement
- Inch
- Thread Style
- Partially Threaded
- Standoff Thread Gender
- Male-Female
- Shell Material
- Nylon
- Traction Material
- Nylon
Dimensions
- Thread Size Side A
- #6-32
- Overall Length
- 2 in
- Body Length
- 1 in
- Hex Width
- 1/4 in
- Thread Size Size B
- #6-32
- Wire Rope Length
- 2 in
- Length
- 2 in
Description
Male-Female Threaded Standoff, Standoff Thread Gender Male-Female, Overall Length 2 in, Body Length 1 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Material Grade/Class Not Applicable, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.