Shop ESSENTRA COMPONENTS
See all product information
Create Account
Female-Female Threaded Standoff, PK50
- Mfr # 14HTSP037-50GR
- Zoro # G723954366
product price:Â
$
14.95
/pk of 50, $0.30/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Thread Fit Side B
2B
Standoff Thread Gender
Female-Female
Overall Length
53/64 in
Thread Size Size B
#4-40
Thread Type
Fine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 14HTSP037-50GR
- Zoro #
- G723954366
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 53/64 in
- Thread Size Size B
- #4-40
- Thread Size Side A
- #4-40
- Body Length
- 53/64 in
- Hex Width
- 1/4 in
- Wire Rope Length
- 53/64 in
- Length
- 53/64 in
Details
- Thread Fit Side B
- 2B
- Standoff Thread Gender
- Female-Female
- Thread Type
- Fine
- Thread Style
- Partially Threaded
- Thread Fit Side A
- 2B
- Item
- Female-Female Threaded Standoff
- Shape
- Hex
- Thread Direction
- Right Hand
- Thread Gender Side A
- Female
- Standoff Type
- Female-Female Standoff
- Thread Gender Side B
- Female
- Material
- Nylon
- System of Measurement
- Inch
- Shell Material
- Nylon
Description
Female-Female Threaded Standoff, Standoff Thread Gender Female-Female, Overall Length 53/64 in, Body Length 53/64 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Material Grade/Class Not Applicable, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.