Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2054T-256-N
- Zoro # G722962188
product price:Â
$
46.35
/pk of 25, $1.85/ea
Sold in multiples of 8Â pks for
$370.80
Key Features
Thread Size Size B
#2-56
Wire Rope Length
11/32 in
Thread Style
Fully Threaded
Material Grade/Class
6/6
Thread Size Side A
#2-56
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2054T-256-N
- Zoro #
- G722962188
- UPC #
- -
- Country of Origin
- United States
- Thread Style
- Fully Threaded
- Material Grade/Class
- 6/6
- Thread Gender Side A
- Female
- Thread Type
- Coarse
- Thread Fit Side A
- 2B
- Thread Gender Side B
- Female
- Thread Direction
- Right Hand
- Material
- Nylon
- Item
- Hex Female Standoff
- System of Measurement
- Inch
- Standoff Type
- Female-Female Standoff
- Shape
- Hex
- Shell Material
- Nylon
- Traction Material
- Nylon
Dimensions
- Thread Size Size B
- #2-56
- Wire Rope Length
- 11/32 in
- Thread Size Side A
- #2-56
- Hex Width
- 3/16 in
- Body Length
- 11/32 in
- Overall Length
- 11/32 in
- Length
- 11/32 in
Description
Hex Female Standoff, Overall Length 11/32 in, Body Length 11/32 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.