Female-Female Threaded Standoff, PK50
- Mfr # 14HTSP108-50GR
- Zoro # G023954080
product price:Â
$
13.95
/pk of 50, $0.28/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Hex Width
3/16 in
Thread Direction
Right Hand
Thread Fit Side B
2B
Shape
Hex
Overall Length
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 14HTSP108-50GR
- Zoro #
- G023954080
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hex Width
- 3/16 in
- Overall Length
- 1/2 in
- Body Length
- 1/2 in
- Thread Size Side A
- #6-32
- Thread Size Size B
- #6-32
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
Details
- Thread Direction
- Right Hand
- Thread Fit Side B
- 2B
- Shape
- Hex
- System of Measurement
- Inch
- Standoff Thread Gender
- Female-Female
- Thread Type
- Coarse
- Item
- Female-Female Threaded Standoff
- Thread Gender Side A
- Female
- Thread Gender Side B
- Female
- Material
- Nylon
- Thread Fit Side A
- 2B
- Thread Style
- Fully Threaded
- Standoff Type
- Female-Female Standoff
- Shell Material
- Nylon
Description
Female-Female Threaded Standoff, Standoff Thread Gender Female-Female, Overall Length 1/2 in, Body Length 1/2 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Material Grade/Class Not Applicable, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.