Female-Female Threaded Standoff, PK50
- Mfr # 14HTSP115-50GR
- Zoro # G123954744
product price:Â
$
13.79
/pk of 50, $0.28/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Standoff Thread Gender
Female-Female
Thread Direction
Right Hand
Standoff Type
Female-Female Standoff
Shape
Hex
Overall Length
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 14HTSP115-50GR
- Zoro #
- G123954744
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 5/16 in
- Hex Width
- 3/16 in
- Body Length
- 5/16 in
- Thread Size Size B
- #2-56
- Thread Size Side A
- #2-56
- Wire Rope Length
- 5/16 in
- Length
- 5/16 in
Details
- Standoff Thread Gender
- Female-Female
- Item
- Female-Female Threaded Standoff
- Thread Direction
- Right Hand
- Standoff Type
- Female-Female Standoff
- Shape
- Hex
- Thread Type
- Fine
- Thread Fit Side A
- 2B
- Material
- Nylon
- Thread Gender Side B
- Female
- Thread Fit Side B
- 2B
- Thread Style
- Fully Threaded
- Thread Gender Side A
- Female
- System of Measurement
- Inch
- Shell Material
- Nylon
Description
Female-Female Threaded Standoff, Standoff Thread Gender Female-Female, Overall Length 5/16 in, Body Length 5/16 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Material Grade/Class Not Applicable, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.