Shop ESSENTRA COMPONENTS
See all product information
Create Account
Female-Female Threaded Standoff, PK50
- Mfr # 14MMHTSP006-50GR
- Zoro # G023954677
product price:Â
$
13.45
/pk of 50, $0.27/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Hex Width
6 mm
Thread Gender Side A
Female
Thread Fit Side B
2B
Thread Size Side A
M4x0.70
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14MMHTSP006-50GR
- Zoro #
- G023954677
- UPC #
- -
- Country of Origin
- United States
- Thread Gender Side A
- Female
- Thread Fit Side B
- 2B
- Thread Type
- Coarse
- Shape
- Hex
- System of Measurement
- Metric
- Standoff Thread Gender
- Female-Female
- Material
- Nylon
- Thread Gender Side B
- Female
- Thread Direction
- Right Hand
- Item
- Female-Female Threaded Standoff
- Thread Style
- Fully Threaded
- Thread Fit Side A
- 2B
- Standoff Type
- Female-Female Standoff
- Shell Material
- Nylon
- Traction Material
- Nylon
Dimensions
- Hex Width
- 6 mm
- Thread Size Side A
- M4x0.70
- Body Length
- 6 mm
- Thread Size Size B
- M4x0.70
- Overall Length
- 6 mm
- Wire Rope Length
- 6 mm
- Length
- 6 mm
Description
Female-Female Threaded Standoff, Standoff Thread Gender Female-Female, Overall Length 6 mm, Body Length 6 mm, Hex Width 6 mm, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Material Grade/Class Not Applicable, Finish Not Applicable, System of Measurement Metric, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.