Shop ESSENTRA COMPONENTS
See all product information
Create Account
Hex Spacer, PK100
Mfr # 35HSP013-100GR
Zoro # G723953970
product price:Â
$
8.29
/pk of 100, $0.08/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Hex Width
1/4 in
Inside Diameter
0.14 in
Material
Nylon
Spacer Type
Hex
Color
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 35HSP013-100GR
- Zoro #
- G723953970
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hex Width
- 1/4 in
- Inside Diameter
- 0.14 in
- Overall Length
- 1/2 in
- For Screw Size
- #6, M3
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
Details
- Material
- Nylon
- Spacer Type
- Hex
- Color
- Natural
- Item
- Hex Spacer
- System of Measurement
- Inch/Metric
Description
Hex Spacer, Spacer Type Hex, For Screw Size #6, M3, Overall Length 1/2 in, Inside Diameter 0.14 in, Outside Diameter Not Applicable, Retaining Rib Diameter Not Applicable, Material Nylon, Material Grade/Class Not Applicable, Finish Not Applicable, System of Measurement Inch/Metric, Hex Width 1/4 in, Color Natural, Package Quantity 100