Shop ESSENTRA COMPONENTS
See all product information
Create Account
Hex Spacer, PK100
Mfr # 35HSP009-100GR
Zoro # G323953967
product price:Â
$
8.85
/pk 100, $0.09/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Inside Diameter
0.115 in
For Screw Size
#4, M2.5
System of Measurement
Inch/Metric
Hex Width
1/4 in
Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 35HSP009-100GR
- Zoro #
- G323953967
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Inside Diameter
- 0.115 in
- Overall Length
- 3/4 in
- For Screw Size
- #4, M2.5
- Hex Width
- 1/4 in
- Wire Rope Length
- 3/4 in
- Length
- 3/4 in
Details
- System of Measurement
- Inch/Metric
- Material
- Nylon
- Spacer Type
- Hex
- Item
- Hex Spacer
- Color
- Natural
Description
Hex Spacer, Spacer Type Hex, For Screw Size #4, M2.5, Overall Length 3/4 in, Inside Diameter 0.115 in, Outside Diameter Not Applicable, Retaining Rib Diameter Not Applicable, Material Nylon, Material Grade/Class Not Applicable, Finish Not Applicable, System of Measurement Inch/Metric, Hex Width 1/4 in, Color Natural, Package Quantity 100