Male-Female Threaded Standoff, PK25
- Mfr # 36440MF125-25GR
- Zoro # G123953822
product price:Â
$
9.99
/pk of 25, $0.40/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Thread Type
Fine
Hex Width
1/4 in
Overall Length
2 1/2 in
Thread Style
Partially Threaded
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 36440MF125-25GR
- Zoro #
- G123953822
- UPC #
- -
- Country of Origin
- United States
- Item
- Male-Female Threaded Standoff
- Thread Type
- Fine
- Thread Style
- Partially Threaded
- System of Measurement
- Inch
- Thread Gender Side B
- Female
- Material
- Nylon
- Thread Direction
- Right Hand
- Thread Gender Side A
- Male
- Thread Fit Side B
- 2B
- Thread Fit Side A
- 2A
- Standoff Thread Gender
- Male-Female
- Standoff Type
- Male-Female Standoff
- Shape
- Hex
- Shell Material
- Nylon
- Traction Material
- Nylon
Dimensions
- Hex Width
- 1/4 in
- Overall Length
- 2 1/2 in
- Thread Size Size B
- #4-40
- Body Length
- 1 1/4 in
- Thread Size Side A
- #4-40
- Wire Rope Length
- 2 1/2 in
- Length
- 2 1/2 in
Description
Male-Female Threaded Standoff, Standoff Thread Gender Male-Female, Overall Length 2 1/2 in, Body Length 1 1/4 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Material Grade/Class Not Applicable, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.