Male-Female Threaded Standoff, PK25
- Mfr # 36632MF062-25GR
- Zoro # G523954238
product price:Â
$
9.35
/pk of 25, $0.37/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Thread Fit Side A
2A
Standoff Type
Male-Female Standoff
Body Length
5/8 in
Thread Gender Side A
Male
Thread Fit Side B
2B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 36632MF062-25GR
- Zoro #
- G523954238
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Body Length
- 5/8 in
- Thread Size Side A
- #6-32
- Thread Size Size B
- #6-32
- Overall Length
- 1 1/4 in
- Hex Width
- 1/4 in
- Wire Rope Length
- 1 1/4 in
- Length
- 1 1/4 in
Details
- Thread Fit Side A
- 2A
- Item
- Male-Female Threaded Standoff
- Standoff Type
- Male-Female Standoff
- Thread Gender Side A
- Male
- Thread Fit Side B
- 2B
- System of Measurement
- Inch
- Material
- Nylon
- Thread Gender Side B
- Female
- Shape
- Hex
- Standoff Thread Gender
- Male-Female
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Shell Material
- Nylon
Description
Male-Female Threaded Standoff, Standoff Thread Gender Male-Female, Overall Length 1 1/4 in, Body Length 5/8 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Material Grade/Class Not Applicable, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.