Shop ESSENTRA COMPONENTS
See all product information
Create Account
Male-Female Threaded Standoff, PK25
- Mfr # 36632MF131-25GR
- Zoro # G323954100
product price:Â
$
8.69
/pk of 25, $0.35/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Thread Gender Side A
Male
Thread Style
Partially Threaded
Thread Size Side A
#6-32
Thread Fit Side A
2A
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 36632MF131-25GR
- Zoro #
- G323954100
- UPC #
- -
- Country of Origin
- United States
- Thread Gender Side A
- Male
- Thread Style
- Partially Threaded
- Thread Fit Side A
- 2A
- System of Measurement
- Inch
- Standoff Thread Gender
- Male-Female
- Thread Type
- Coarse
- Standoff Type
- Male-Female Standoff
- Thread Fit Side B
- 2B
- Thread Gender Side B
- Female
- Material
- Nylon
- Item
- Male-Female Threaded Standoff
- Shape
- Hex
- Thread Direction
- Right Hand
- Shell Material
- Nylon
- Traction Material
- Nylon
Dimensions
- Thread Size Side A
- #6-32
- Thread Size Size B
- #6-32
- Overall Length
- 1 5/16 in
- Hex Width
- 1/4 in
- Body Length
- 1 5/16 in
- Wire Rope Length
- 1 5/16 in
- Length
- 1 5/16 in
Description
Male-Female Threaded Standoff, Standoff Thread Gender Male-Female, Overall Length 1 5/16 in, Body Length 1 5/16 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Material Grade/Class Not Applicable, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.