Shop ESSENTRA COMPONENTS
See all product information
Create Account
Male-Female Threaded Standoff, PK50
- Mfr # 36M35MF008-50GR
- Zoro # G323954865
product price:Â
$
14.25
/pk of 50, $0.29/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Thread Direction
Right Hand
Thread Gender Side A
Male
Standoff Thread Gender
Male-Female
Thread Style
Partially Threaded
Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 36M35MF008-50GR
- Zoro #
- G323954865
- UPC #
- -
- Country of Origin
- United States
- Thread Direction
- Right Hand
- Thread Gender Side A
- Male
- Standoff Thread Gender
- Male-Female
- Thread Style
- Partially Threaded
- Material
- Nylon
- Item
- Male-Female Threaded Standoff
- Standoff Type
- Male-Female Standoff
- Thread Gender Side B
- Female
- Thread Fit Side A
- 2A
- Thread Type
- Coarse
- System of Measurement
- Metric
- Shape
- Hex
- Thread Fit Side B
- 2B
- Shell Material
- Nylon
- Traction Material
- Nylon
Dimensions
- Body Length
- 8 mm
- Hex Width
- 6 mm
- Thread Size Side A
- M3.5x0.60
- Thread Size Size B
- M3.5x0.60
- Overall Length
- 8 mm
- Wire Rope Length
- 8 mm
- Length
- 8 mm
Description
Male-Female Threaded Standoff, Standoff Thread Gender Male-Female, Wire Rope Length 8 mm, Body Length 8 mm, Hex Width 6 mm, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Material Grade/Class Not Applicable, Finish Not Applicable, System of Measurement Metric, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.