Shop ESSENTRA COMPONENTS
See all product information
Create Account
Male-Female Threaded Standoff, PK25
- Mfr # 36832MF100-25GR
- Zoro # G923954685
product price:Â
$
9.85
/pk of 25, $0.39/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Thread Size Side A
#8-32
Standoff Thread Gender
Male-Female
Thread Size Size B
#8-32
Shape
Hex
Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 36832MF100-25GR
- Zoro #
- G923954685
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size Side A
- #8-32
- Thread Size Size B
- #8-32
- Hex Width
- 1/4 in
- Body Length
- 1 in
- Overall Length
- 2 in
- Wire Rope Length
- 2 in
- Length
- 2 in
Details
- Standoff Thread Gender
- Male-Female
- Item
- Male-Female Threaded Standoff
- Shape
- Hex
- Material
- Nylon
- Thread Fit Side A
- 2A
- Thread Gender Side B
- Female
- System of Measurement
- Inch
- Thread Type
- Coarse
- Standoff Type
- Male-Female Standoff
- Thread Gender Side A
- Male
- Thread Direction
- Right Hand
- Thread Style
- Partially Threaded
- Thread Fit Side B
- 2B
- Shell Material
- Nylon
Description
Male-Female Threaded Standoff, Standoff Thread Gender Male-Female, Overall Length 2 in, Body Length 1 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Material Grade/Class Not Applicable, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.