Male-Female Threaded Standoff, PK25
- Mfr # 36832MF175-25GR
- Zoro # G723954069
product price:Â
$
9.15
/pk of 25, $0.37/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Standoff Type
Male-Female Standoff
Hex Width
1/4 in
Thread Size Side A
#8-32
Thread Style
Partially Threaded
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 36832MF175-25GR
- Zoro #
- G723954069
- UPC #
- -
- Country of Origin
- United States
- Standoff Type
- Male-Female Standoff
- Thread Style
- Partially Threaded
- Thread Type
- Coarse
- Thread Gender Side A
- Male
- System of Measurement
- Inch
- Material
- Nylon
- Thread Fit Side A
- 2A
- Thread Gender Side B
- Female
- Thread Fit Side B
- 2B
- Shape
- Hex
- Item
- Male-Female Threaded Standoff
- Thread Direction
- Right Hand
- Standoff Thread Gender
- Male-Female
- Shell Material
- Nylon
- Traction Material
- Nylon
Dimensions
- Hex Width
- 1/4 in
- Thread Size Side A
- #8-32
- Thread Size Size B
- #8-32
- Overall Length
- 1 3/4 in
- Body Length
- 1 3/4 in
- Wire Rope Length
- 1 3/4 in
- Length
- 1 3/4 in
Description
Male-Female Threaded Standoff, Standoff Thread Gender Male-Female, Wire Rope Length 1 3/4 in, Body Length 1 3/4 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Material Grade/Class Not Applicable, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.