Male-Female Threaded Standoff, PK25
- Mfr # 36M35MF025-25GR
- Zoro # G823954785
product price:Â
$
8.69
/pk of 25, $0.35/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
System of Measurement
Metric
Standoff Type
Male-Female Standoff
Overall Length
25 mm
Standoff Thread Gender
Male-Female
Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 36M35MF025-25GR
- Zoro #
- G823954785
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 25 mm
- Hex Width
- 6 mm
- Thread Size Size B
- M3.5x0.60
- Body Length
- 25 mm
- Thread Size Side A
- M3.5x0.60
- Wire Rope Length
- 25 mm
- Length
- 25 mm
Details
- System of Measurement
- Metric
- Standoff Type
- Male-Female Standoff
- Item
- Male-Female Threaded Standoff
- Standoff Thread Gender
- Male-Female
- Material
- Nylon
- Thread Fit Side B
- 2B
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Thread Fit Side A
- 2A
- Thread Gender Side A
- Male
- Thread Gender Side B
- Female
- Shape
- Hex
- Shell Material
- Nylon
Description
Male-Female Threaded Standoff, Standoff Thread Gender Male-Female, Wire Rope Length 25 mm, Body Length 25 mm, Hex Width 6 mm, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Material Grade/Class Not Applicable, Finish Not Applicable, System of Measurement Metric, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.