Hex Male-Female Standoff, PK25
- Mfr # 4585-1032-S
- Zoro # G922963077
product price:Â
$
128.99
/pk of 25, $5.16/ea
Sold in multiples of 3Â pks for
$386.97
Free Shipping & Returns
Key Features
Shape
Hex
Thread Size Side A
#10-32
Wire Rope Length
1 1/2 in
Thread Type
Fine
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4585-1032-S
- Zoro #
- G922963077
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size Side A
- #10-32
- Wire Rope Length
- 1 1/2 in
- Hex Width
- 5/16 in
- Thread Size Size B
- #10-32
- Body Length
- 1 1/8 in
- Overall Length
- 1 1/2 in
- Length
- 1 1/2 in
Details
- Shape
- Hex
- Thread Type
- Fine
- Item
- Hex Male-Female Standoff
- Material
- Steel
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Thread Style
- Partially Threaded
- Thread Fit Side B
- 2B
- Material Grade/Class
- Not Graded
- Thread Gender Side A
- Male
- Thread Gender Side B
- Female
- Standoff Type
- Male-Female Standoff
- Thread Fit Side A
- 2A
- Shell Material
- Steel
Description
Hex Male-Female Standoff, Overall Length 1 1/2 in, Body Length 1 1/8 in, Hex Width 5/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Steel, Material Grade/Class Not Graded, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.