Shop ESSENTRA COMPONENTS
See all product information
Create Account
Male-Female Threaded Standoff, PK50
- Mfr # 36440MF031-50GR
- Zoro # G523954290
product price:Â
$
13.25
/pk of 50, $0.27/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Thread Size Size B
#4-40
Thread Type
Fine
Thread Gender Side B
Female
System of Measurement
Inch
Standoff Type
Male-Female Standoff
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 36440MF031-50GR
- Zoro #
- G523954290
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size Size B
- #4-40
- Hex Width
- 1/4 in
- Overall Length
- 5/8 in
- Body Length
- 5/16 in
- Thread Size Side A
- #4-40
- Wire Rope Length
- 5/8 in
- Length
- 5/8 in
Details
- Item
- Male-Female Threaded Standoff
- Thread Type
- Fine
- Thread Gender Side B
- Female
- System of Measurement
- Inch
- Standoff Type
- Male-Female Standoff
- Thread Gender Side A
- Male
- Thread Fit Side B
- 2B
- Standoff Thread Gender
- Male-Female
- Thread Style
- Partially Threaded
- Shape
- Hex
- Material
- Nylon
- Thread Direction
- Right Hand
- Thread Fit Side A
- 2A
- Shell Material
- Nylon
Description
Male-Female Threaded Standoff, Standoff Thread Gender Male-Female, Overall Length 5/8 in, Body Length 5/16 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Material Grade/Class Not Applicable, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.