Shop ESSENTRA COMPONENTS
See all product information
Create Account
Female-Female Threaded Standoff, PK25
- Mfr # 14HTSP005-25GR
- Zoro # G623954817
product price:Â
$
9.35
/pk of 25, $0.37/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Thread Direction
Right Hand
Thread Style
Partially Threaded
Shape
Hex
Standoff Type
Female-Female Standoff
Thread Size Size B
#4-40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14HTSP005-25GR
- Zoro #
- G623954817
- UPC #
- -
- Country of Origin
- United States
- Thread Direction
- Right Hand
- Thread Style
- Partially Threaded
- Shape
- Hex
- Standoff Type
- Female-Female Standoff
- System of Measurement
- Inch
- Thread Fit Side A
- 2B
- Standoff Thread Gender
- Female-Female
- Thread Gender Side A
- Female
- Thread Gender Side B
- Female
- Material
- Nylon
- Thread Type
- Fine
- Thread Fit Side B
- 2B
- Item
- Female-Female Threaded Standoff
- Shell Material
- Nylon
- Traction Material
- Nylon
Dimensions
- Thread Size Size B
- #4-40
- Body Length
- 1 in
- Overall Length
- 1 in
- Hex Width
- 1/4 in
- Thread Size Side A
- #4-40
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
Female-Female Threaded Standoff, Standoff Thread Gender Female-Female, Overall Length 1 in, Body Length 1 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Material Grade/Class Not Applicable, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.