Male-Female Threaded Standoff, PK50
- Mfr # 36440MF060-50GR
- Zoro # G023954073
product price:Â
$
15.29
/pk of 50, $0.31/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Standoff Type
Male-Female Standoff
Hex Width
1/4 in
Thread Fit Side A
2A
Thread Gender Side A
Male
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 36440MF060-50GR
- Zoro #
- G023954073
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hex Width
- 1/4 in
- Thread Size Size B
- #4-40
- Overall Length
- 1 3/16 in
- Body Length
- 19/32 in
- Thread Size Side A
- #4-40
- Wire Rope Length
- 1 3/16 in
- Length
- 1 3/16 in
Details
- Item
- Male-Female Threaded Standoff
- Standoff Type
- Male-Female Standoff
- Thread Fit Side A
- 2A
- Thread Gender Side A
- Male
- System of Measurement
- Inch
- Standoff Thread Gender
- Male-Female
- Thread Direction
- Right Hand
- Material
- Nylon
- Thread Style
- Partially Threaded
- Thread Fit Side B
- 2B
- Shape
- Hex
- Thread Gender Side B
- Female
- Thread Type
- Fine
- Shell Material
- Nylon
Description
Male-Female Threaded Standoff, Standoff Thread Gender Male-Female, Overall Length 1 3/16 in, Body Length 19/32 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Material Grade/Class Not Applicable, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.