Male-Female Threaded Standoff, PK25
- Mfr # 36632MF162-25GR
- Zoro # G823954365
product price:Â
$
9.15
/pk of 25, $0.37/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Thread Direction
Right Hand
Shape
Hex
Thread Size Side A
#6-32
Thread Gender Side A
Male
Thread Size Size B
#6-32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 36632MF162-25GR
- Zoro #
- G823954365
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size Side A
- #6-32
- Thread Size Size B
- #6-32
- Overall Length
- 1 5/8 in
- Hex Width
- 1/4 in
- Body Length
- 1 5/8 in
- Wire Rope Length
- 1 5/8 in
- Length
- 1 5/8 in
Details
- Thread Direction
- Right Hand
- Item
- Male-Female Threaded Standoff
- Shape
- Hex
- Thread Gender Side A
- Male
- Thread Type
- Coarse
- Standoff Thread Gender
- Male-Female
- System of Measurement
- Inch
- Standoff Type
- Male-Female Standoff
- Thread Fit Side B
- 2B
- Thread Style
- Partially Threaded
- Thread Fit Side A
- 2A
- Material
- Nylon
- Thread Gender Side B
- Female
- Shell Material
- Nylon
Description
Male-Female Threaded Standoff, Standoff Thread Gender Male-Female, Overall Length 1 5/8 in, Body Length 1 5/8 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Material Grade/Class Not Applicable, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.