Male-Female Threaded Standoff, PK50
- Mfr # 36632MF037-50GR
- Zoro # G623953902
product price:Â
$
13.39
/pk of 50, $0.27/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Thread Size Size B
#6-32
Thread Type
Coarse
Shape
Hex
Thread Fit Side A
2A
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 36632MF037-50GR
- Zoro #
- G623953902
- UPC #
- -
- Country of Origin
- United States
- Item
- Male-Female Threaded Standoff
- Thread Type
- Coarse
- Shape
- Hex
- Thread Fit Side A
- 2A
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Thread Gender Side B
- Female
- Standoff Thread Gender
- Male-Female
- Thread Gender Side A
- Male
- Thread Fit Side B
- 2B
- System of Measurement
- Inch
- Material
- Nylon
- Standoff Type
- Male-Female Standoff
- Shell Material
- Nylon
- Traction Material
- Nylon
Dimensions
- Thread Size Size B
- #6-32
- Overall Length
- 3/4 in
- Thread Size Side A
- #6-32
- Body Length
- 3/8 in
- Hex Width
- 1/4 in
- Wire Rope Length
- 3/4 in
- Length
- 3/4 in
Description
Male-Female Threaded Standoff, Standoff Thread Gender Male-Female, Overall Length 3/4 in, Body Length 3/8 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Material Grade/Class Not Applicable, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.