Male-Female Threaded Standoff, PK50
- Mfr # 36M40MF014-50GR
- Zoro # G423953805
product price:Â
$
15.49
/pk of 50, $0.31/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Standoff Type
Male-Female Standoff
Shape
Hex
Thread Direction
Right Hand
System of Measurement
Metric
Standoff Thread Gender
Male-Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 36M40MF014-50GR
- Zoro #
- G423953805
- UPC #
- -
- Country of Origin
- United States
- Standoff Type
- Male-Female Standoff
- Shape
- Hex
- Thread Direction
- Right Hand
- System of Measurement
- Metric
- Standoff Thread Gender
- Male-Female
- Thread Style
- Partially Threaded
- Thread Gender Side B
- Female
- Thread Type
- Coarse
- Item
- Male-Female Threaded Standoff
- Thread Gender Side A
- Male
- Thread Fit Side A
- 2A
- Material
- Nylon
- Thread Fit Side B
- 2B
- Shell Material
- Nylon
- Traction Material
- Nylon
Dimensions
- Overall Length
- 14 mm
- Body Length
- 14 mm
- Thread Size Side A
- M4x0.70
- Thread Size Size B
- M4x0.70
- Hex Width
- 6 mm
- Wire Rope Length
- 14 mm
- Length
- 14 mm
Description
Male-Female Threaded Standoff, Standoff Thread Gender Male-Female, Wire Rope Length 14 mm, Body Length 14 mm, Hex Width 6 mm, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Material Grade/Class Not Applicable, Finish Not Applicable, System of Measurement Metric, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.