Male-Female Threaded Standoff, PK50
- Mfr # 36M30MF012-50GR
- Zoro # G323954070
product price:Â
$
14.95
/pk of 50, $0.30/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Thread Gender Side B
Female
Thread Size Size B
M3x0.50
Standoff Thread Gender
Male-Female
Thread Gender Side A
Male
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 36M30MF012-50GR
- Zoro #
- G323954070
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size Size B
- M3x0.50
- Thread Size Side A
- M3x0.50
- Body Length
- 12 mm
- Overall Length
- 12 mm
- Hex Width
- 6 mm
- Wire Rope Length
- 12 mm
- Length
- 12 mm
Details
- Thread Gender Side B
- Female
- Standoff Thread Gender
- Male-Female
- Thread Gender Side A
- Male
- Item
- Male-Female Threaded Standoff
- Thread Type
- Coarse
- Thread Style
- Partially Threaded
- Shape
- Hex
- Thread Fit Side B
- 2B
- Standoff Type
- Male-Female Standoff
- Material
- Nylon
- System of Measurement
- Metric
- Thread Direction
- Right Hand
- Thread Fit Side A
- 2A
- Shell Material
- Nylon
Description
Male-Female Threaded Standoff, Standoff Thread Gender Male-Female, Wire Rope Length 12 mm, Body Length 12 mm, Hex Width 6 mm, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Material Grade/Class Not Applicable, Finish Not Applicable, System of Measurement Metric, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.