Shop ESSENTRA COMPONENTS
See all product information
Create Account
PCB Support, Adhesive Mount, PK10
Mfr # LCBSBM-8-01A-RT-10GR
Zoro # G423954321
product price:Â
$
6.89
/pk 10, $0.69/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Nylon
Adhesive Material
Acrylic
System of Measurement
Inch
For Hole Diameter A
0.125 in
Head Height A
0.344 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LCBSBM-8-01A-RT-10GR
- Zoro #
- G423954321
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Hole Diameter A
- 0.125 in
- Head Height A
- 0.344 in
- Body Width
- 0.187 in
- Spacer Length
- 0.5 in
- Panel Thickness - Maximum
- 1/16 in
- Base Width
- 0.5 in
- Overall Length
- 1/2 in
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
Details
- Material
- Nylon
- Adhesive Material
- Acrylic
- System of Measurement
- Inch
- Spacer Type
- Adhesive-Mount
- Color
- White
- Item
- Snap-In Spacers
- Head Shape
- Bayonet
Description
PCB Support, Adhesive Mount, PK10
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.