Shop ESSENTRA COMPONENTS
See all product information
Create Account
PCB Support, Reverse Mount, PK50
Mfr # RLCBSR-5-01-50GR
Zoro # G823953924
product price:Â
$
9.45
/pk 50, $0.19/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Nylon
Base Width
0.375 in
Overall Length
5/16 in
Head Shape
Bayonet
Spacer Type
Reverse-Mount
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RLCBSR-5-01-50GR
- Zoro #
- G823953924
- UPC #
- -
- Country of Origin
- Mexico
- Material
- Nylon
- Head Shape
- Bayonet
- Spacer Type
- Reverse-Mount
- Color
- White
- Item
- Snap-In Spacers
- System of Measurement
- Inch
Description
PCB Support, Reverse Mount, PK50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.