Shop ESSENTRA COMPONENTS
See all product information
Create Account
PCB Support, Dual Snap Lock, PK50
Mfr # DLCBS-14-01-50GR
Zoro # G023953977
product price:Â
$
11.69
/pk 50, $0.23/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Spacer Type
Dual Snap-Lock
For Hole Diameter A
0.156 in
System of Measurement
Inch
Color
White
For Hole Diameter B
0.156 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DLCBS-14-01-50GR
- Zoro #
- G023953977
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- For Hole Diameter A
- 0.156 in
- For Hole Diameter B
- 0.156 in
- Base Width
- 0.562 in
- Body Width
- 0.28 in
- Panel Thickness - Maximum
- 5/16 in
- Head Height B
- 0.22 in
- Spacer Length
- 0.875 in
- Overall Length
- 7/8 in
- Head Height A
- 0.22 in
- Wire Rope Length
- 7/8 in
- Length
- 7/8 in
Details
- Spacer Type
- Dual Snap-Lock
- System of Measurement
- Inch
- Color
- White
- Material
- Nylon
- Item
- Snap-In Spacers
- Head Shape
- Arrow
Description
PCB Support, Dual Snap Lock, PK50