Shop ESSENTRA COMPONENTS
See all product information
Create Account
PCB Support, Dual Snap Lock, PK50
Mfr # DLCBS-3-01-50GR
Zoro # G223954125
product price:Â
$
8.39
/pk of 50, $0.17/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
System of Measurement
Inch
Head Height B
0.22 in
Base Width
0.562 in
Material
Nylon
Head Shape
Arrow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DLCBS-3-01-50GR
- Zoro #
- G223954125
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Head Height B
- 0.22 in
- Base Width
- 0.562 in
- Head Height A
- 0.22 in
- Overall Length
- 3/16 in
- Body Width
- 0.28 in
- Panel Thickness - Maximum
- 5/16 in
- Spacer Length
- 0.187 in
- For Hole Diameter B
- 0.156 in
- For Hole Diameter A
- 0.156 in
- Wire Rope Length
- 3/16 in
- Length
- 3/16 in
Details
- System of Measurement
- Inch
- Item
- Snap-In Spacers
- Material
- Nylon
- Head Shape
- Arrow
- Color
- White
- Spacer Type
- Dual Snap-Lock
Description
PCB Support, Dual Snap Lock, PK50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.