Shop ESSENTRA COMPONENTS
See all product information
Create Account
PCB Support, Dual Snap Lock, PK50
Mfr # DLCBS-4-01-50GR
Zoro # G623954039
product price:Â
$
8.85
/pk of 50, $0.18/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Nylon
Head Height B
0.22 in
Spacer Type
Dual Snap-Lock
System of Measurement
Inch
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DLCBS-4-01-50GR
- Zoro #
- G623954039
- UPC #
- -
- Country of Origin
- Mexico
- Material
- Nylon
- Spacer Type
- Dual Snap-Lock
- System of Measurement
- Inch
- Color
- White
- Head Shape
- Arrow
- Item
- Snap-In Spacers
Description
PCB Support, Dual Snap Lock, PK50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.