Shop ESSENTRA COMPONENTS
See all product information
Create Account
PCB Support, Reverse Mount, PK50
Mfr # RLCBSR-6-01-50GR
Zoro # G923953954
product price:Â
$
9.69
/pk 50, $0.19/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Hole Diameter A
0.125 in
Spacer Type
Reverse-Mount
Head Shape
Bayonet
Base Width
0.375 in
For Hole Diameter B
0.187 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RLCBSR-6-01-50GR
- Zoro #
- G923953954
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- For Hole Diameter A
- 0.125 in
- Base Width
- 0.375 in
- For Hole Diameter B
- 0.187 in
- Head Height A
- 0.343 in
- Spacer Length
- 0.375 in
- Overall Length
- 3/8 in
- Panel Thickness - Maximum
- 1/16 in
- Body Width
- 0.175 in
- Head Height B
- 0.059 in
- Wire Rope Length
- 3/8 in
- Length
- 3/8 in
Details
- Spacer Type
- Reverse-Mount
- Head Shape
- Bayonet
- System of Measurement
- Inch
- Material
- Nylon
- Color
- White
- Item
- Snap-In Spacers
Description
PCB Support, Reverse Mount, PK50