Shop ESSENTRA COMPONENTS
See all product information
Create Account
PCB Support, Dual Snap Lock, PK50
Mfr # DLCBST-5-01-50GR
Zoro # G123954850
product price:Â
$
11.19
/pk of 50, $0.22/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
System of Measurement
Inch
Panel Thickness - Maximum
1/16 in
Body Width
0.173 in
Color
White
Overall Length
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DLCBST-5-01-50GR
- Zoro #
- G123954850
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Panel Thickness - Maximum
- 1/16 in
- Body Width
- 0.173 in
- Overall Length
- 5/16 in
- For Hole Diameter B
- 0.1 in
- Base Width
- 0.175 in
- Spacer Length
- 0.312 in
- For Hole Diameter A
- 0.1 in
- Head Height A
- 0.079 in
- Head Height B
- 0.079 in
- Wire Rope Length
- 5/16 in
- Length
- 5/16 in
Details
- System of Measurement
- Inch
- Color
- White
- Item
- Snap-In Spacers
- Spacer Type
- Dual Snap-Lock
- Material
- Nylon
- Head Shape
- Teardrop
Description
PCB Support, Dual Snap Lock, PK50