Shop ESSENTRA COMPONENTS
See all product information
Create Account
PCB Support, Dual Snap Lock, PK50
Mfr # DLCBST-7-01-50GR
Zoro # G623954152
product price:Â
$
11.85
/pk of 50, $0.24/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Head Height B
0.079 in
For Hole Diameter A
0.1 in
Base Width
0.175 in
Spacer Length
0.437 in
Head Shape
Teardrop
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DLCBST-7-01-50GR
- Zoro #
- G623954152
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Head Height B
- 0.079 in
- For Hole Diameter A
- 0.1 in
- Base Width
- 0.175 in
- Spacer Length
- 0.437 in
- Panel Thickness - Maximum
- 1/16 in
- Head Height A
- 0.079 in
- Body Width
- 0.173 in
- For Hole Diameter B
- 0.1 in
- Overall Length
- 7/16 in
- Wire Rope Length
- 7/16 in
- Length
- 7/16 in
Details
- Head Shape
- Teardrop
- Color
- White
- System of Measurement
- Inch
- Material
- Nylon
- Spacer Type
- Dual Snap-Lock
- Item
- Snap-In Spacers
Description
PCB Support, Dual Snap Lock, PK50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.