Shop ESSENTRA COMPONENTS
See all product information
Create Account
PCB Support, Snap In / Male Thread, PK25
Mfr # SCBS-4-01-25GR
Zoro # G423954635
product price:Â
$
7.29
/pk of 25, $0.29/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Base Width
0.312 in
Panel Thickness - Maximum
1/16 in
Body Width
0.312 in
Color
White
Head Height A
0.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCBS-4-01-25GR
- Zoro #
- G423954635
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Base Width
- 0.312 in
- Panel Thickness - Maximum
- 1/16 in
- Body Width
- 0.312 in
- Head Height A
- 0.4 in
- Spacer Length
- 0.25 in
- Overall Length
- 1/4 in
- Thread Size
- #8-32
- For Hole Diameter A
- 0.156 in
- Wire Rope Length
- 1/4 in
- Length
- 1/4 in
Details
- Color
- White
- Head Shape
- Bayonet
- Item
- Snap-In Spacers
- System of Measurement
- Inch
- Material
- Nylon
- Spacer Type
- Dual Snap-Lock
Description
PCB Support, Snap In / Male Thread, PK25