Shop ESSENTRA COMPONENTS
See all product information
Create Account
Retaining Spacer, PK100
Mfr # 13SPRT067B-100GR
Zoro # G423954147
product price:Â
$
9.95
/pk of 100, $0.10/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Spacer Type
Retaining
System of Measurement
Inch
Material
Nylon
Inside Diameter
0.198 in
Outside Diameter
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13SPRT067B-100GR
- Zoro #
- G423954147
- UPC #
- -
- Country of Origin
- United States
- Spacer Type
- Retaining
- System of Measurement
- Inch
- Material
- Nylon
- Color
- Black
- Item
- Retaining Spacer
Description
Retaining Spacer, Spacer Type Retaining, For Screw Size #10, M5, Overall Length 1/2 in, Inside Diameter 0.198 in, Outside Diameter 5/16 in, Retaining Rib Diameter 0.128 in, Material Nylon, Material Grade/Class Not Applicable, Finish Not Applicable, System of Measurement Inch, Hex Width Not Applicable, Color Black, Package Quantity 100