Shop ESSENTRA COMPONENTS
See all product information
Create Account
Retaining Spacer, PK100
Mfr # 13SPRT097-100GR
Zoro # G623954756
product price:Â
$
10.55
/pk 100, $0.11/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Retaining Rib Diameter
0.177 in
System of Measurement
Inch
Inside Diameter
0.277 in
Material
Nylon
For Screw Size
1/4 in, M6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13SPRT097-100GR
- Zoro #
- G623954756
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Retaining Rib Diameter
- 0.177 in
- Inside Diameter
- 0.277 in
- Overall Length
- 1/2 in
- For Screw Size
- 1/4 in, M6
- Outside Diameter
- 1/2 in
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
Details
- System of Measurement
- Inch
- Item
- Retaining Spacer
- Material
- Nylon
- Color
- Natural
- Spacer Type
- Retaining
Description
Retaining Spacer, Spacer Type Retaining, For Screw Size 1/4 in, M6, Overall Length 1/2 in, Inside Diameter 0.277 in, Outside Diameter 1/2 in, Retaining Rib Diameter 0.177 in, Material Nylon, Material Grade/Class Not Applicable, Finish Not Applicable, System of Measurement Inch, Hex Width Not Applicable, Color Natural, Package Quantity 100