Shop ESSENTRA COMPONENTS
See all product information
Create Account
Retaining Spacer, PK50
Mfr # 13SPRT105-50GR
Zoro # G823954587
product price:Â
$
9.15
/pk 50, $0.18/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Outside Diameter
1/2 in
Spacer Type
Retaining
Retaining Rib Diameter
0.177 in
Inside Diameter
0.277 in
Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13SPRT105-50GR
- Zoro #
- G823954587
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 1/2 in
- Retaining Rib Diameter
- 0.177 in
- Inside Diameter
- 0.277 in
- Overall Length
- 1 in
- For Screw Size
- 1/4 in, M6
- Wire Rope Length
- 1 in
- Length
- 1 in
Details
- Color
- Natural
- Spacer Type
- Retaining
- Material
- Nylon
- System of Measurement
- Inch
- Item
- Retaining Spacer
Description
Retaining Spacer, Spacer Type Retaining, For Screw Size 1/4 in, M6, Overall Length 1 in, Inside Diameter 0.277 in, Outside Diameter 1/2 in, Retaining Rib Diameter 0.177 in, Material Nylon, Material Grade/Class Not Applicable, Finish Not Applicable, System of Measurement Inch, Hex Width Not Applicable, Color Natural, Package Quantity 50