Shop ESSENTRA COMPONENTS
See all product information
Create Account
Retaining Spacer, PK100
Mfr # 13SPRT101-100GR
Zoro # G223954262
product price:Â
$
12.15
/pk 100, $0.12/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Screw Size
1/4 in, M6
Spacer Type
Retaining
Inside Diameter
0.277 in
Material
Nylon
Outside Diameter
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13SPRT101-100GR
- Zoro #
- G223954262
- UPC #
- -
- Country of Origin
- United States
- Spacer Type
- Retaining
- Item
- Retaining Spacer
- Material
- Nylon
- System of Measurement
- Inch
- Color
- Natural
Description
Retaining Spacer, Spacer Type Retaining, For Screw Size 1/4 in, M6, Overall Length 3/4 in, Inside Diameter 0.277 in, Outside Diameter 1/2 in, Retaining Rib Diameter 0.177 in, Material Nylon, Material Grade/Class Not Applicable, Finish Not Applicable, System of Measurement Inch, Hex Width Not Applicable, Color Natural, Package Quantity 100