Round Swage Spacer, PK25
- Mfr # 1531-C-4-AL
- Zoro # G322962618
product price:Â
$
5.85
/pk of 25, $0.23/ea
Sold in multiples of 57Â pks for
$333.45
Key Features
Body Length
1/8 in
Finish
Plain
Body Diameter
0.25 in
Material Grade/Class
2011-T3
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1531-C-4-AL
- Zoro #
- G322962618
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Body Length
- 1/8 in
- Body Diameter
- 0.25 in
- Shank Diameter
- 0.188 in
- Shank Length
- 9/64 in
- Shank Inside Diameter
- 0.115 in
Details
- Finish
- Plain
- Material Grade/Class
- 2011-T3
- Material
- Aluminum
- Item
- Round Swage Spacers
- Body Shape
- Round
- Shell Material
- Aluminum
Description
Round Swage Spacer, PK25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.