Round Female-Female Threaded Standoff
- Mfr # 15TSP111-50GR
- Zoro # G223954217
product price:Â
$
11.99
/pk of 50, $0.24/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Length
7/8 in
Thread Size Side A
#4-40
Thread Size Size B
#4-40
Standoff Type
Female-Female Standoff
Thread Gender Side A
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 15TSP111-50GR
- Zoro #
- G223954217
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 7/8 in
- Thread Size Side A
- #4-40
- Thread Size Size B
- #4-40
- Body Length
- 7/8 in
- Outside Diameter
- 3/16 in
- Wire Rope Length
- 7/8 in
- Length
- 7/8 in
Details
- Standoff Type
- Female-Female Standoff
- Thread Gender Side A
- Female
- Material
- Nylon
- System of Measurement
- Inch
- Thread Fit Side A
- 2B
- Item
- Round Female-Female Threaded Standoff
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Thread Type
- Fine
- Standoff Thread Gender
- Female-Female
- Thread Gender Side B
- Female
- Shape
- Round
- Thread Fit Side B
- 2B
- Shell Material
- Nylon
Description
Round Female-Female Threaded Standoff, Standoff Thread Gender Female-Female, Overall Length 7/8 in, Body Length 7/8 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 3/16 in, Shape Round, Material Nylon, Material Grade/Class Not Applicable, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.