Shop ESSENTRA COMPONENTS
See all product information
Create Account
Round Spacer, PK10
Mfr # 13RS062580-10GR
Zoro # G323954797
product price:Â
$
2.09
/pk of 10, $0.21/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Inside Diameter
0.257 in
Material
Nylon
Outside Diameter
5/8 in
System of Measurement
Inch
Spacer Type
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13RS062580-10GR
- Zoro #
- G323954797
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Inside Diameter
- 0.257 in
- Outside Diameter
- 5/8 in
- Overall Length
- 1/8 in
- For Screw Size
- 1/4 in, M6
- Wire Rope Length
- 1/8 in
Details
- Item
- Round Spacer
- Material
- Nylon
- System of Measurement
- Inch
- Spacer Type
- Round
- Color
- Natural
Description
Round Spacer, Spacer Type Round, For Screw Size 1/4 in, M6, Overall Length 1/8 in, Inside Diameter 0.257 in, Outside Diameter 5/8 in, Retaining Rib Diameter Not Applicable, Material Nylon, Material Grade/Class Not Applicable, Finish Not Applicable, System of Measurement Inch, Hex Width Not Applicable, Color Natural, Package Quantity 10