Shop ESSENTRA COMPONENTS
See all product information
Create Account
Round Spacer, PK10
Mfr # 13RSSR0333-10GR
Zoro # G923954081
product price:Â
$
8.79
/pk 10, $0.88/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Screw Size
1/4 in, M6
Inside Diameter
0.255 in
Color
Natural
System of Measurement
Inch
Spacer Type
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13RSSR0333-10GR
- Zoro #
- G923954081
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Screw Size
- 1/4 in, M6
- Overall Length
- 3 in
- Inside Diameter
- 0.255 in
- Outside Diameter
- 5/8 in
- Wire Rope Length
- 3 in
Details
- Color
- Natural
- System of Measurement
- Inch
- Spacer Type
- Round
- Item
- Round Spacer
- Material
- Nylon
Description
Round Spacer, Spacer Type Round, For Screw Size 1/4 in, M6, Overall Length 3 in, Inside Diameter 0.255 in, Outside Diameter 5/8 in, Retaining Rib Diameter Not Applicable, Material Nylon, Material Grade/Class Not Applicable, Finish Not Applicable, System of Measurement Inch, Hex Width Not Applicable, Color Natural, Package Quantity 10