Shop ESSENTRA COMPONENTS

Round Spacer, PK10

  • Mfr # 13RSSR0223-10GR

  • Zoro # G023954493


product price: 
$
8.55
/pk 10, $0.86/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

System of Measurement
Inch
Color
Natural
Material
Nylon
Outside Diameter
3/4 in
Spacer Type
Round
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
13RSSR0223-10GR
Zoro #
G023954493
UPC #
-
Country of Origin
United States
System of Measurement
Inch
Item
Round Spacer
Color
Natural
Material
Nylon
Spacer Type
Round

Description

Round Spacer, Spacer Type Round, For Screw Size 5/16 in, M8, Overall Length 1 3/4 in, Inside Diameter 0.315 in, Outside Diameter 3/4 in, Retaining Rib Diameter Not Applicable, Material Nylon, Material Grade/Class Not Applicable, Finish Not Applicable, System of Measurement Inch, Hex Width Not Applicable, Color Natural, Package Quantity 10

Ratings & reviews