Shop ESSENTRA COMPONENTS
See all product information
Create Account
Round Spacer, PK10
Mfr # 13RSSR0226-10GR
Zoro # G923954227
product price:Â
$
8.99
/pk 10, $0.90/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Screw Size
5/16 in, M8
Color
Natural
Material
Nylon
Spacer Type
Round
Inside Diameter
0.315 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13RSSR0226-10GR
- Zoro #
- G923954227
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Screw Size
- 5/16 in, M8
- Overall Length
- 2 in
- Inside Diameter
- 0.315 in
- Outside Diameter
- 3/4 in
- Wire Rope Length
- 2 in
- Length
- 2 in
Details
- Color
- Natural
- Item
- Round Spacer
- Material
- Nylon
- Spacer Type
- Round
- System of Measurement
- Inch
Description
Round Spacer, Spacer Type Round, For Screw Size 5/16 in, M8, Overall Length 2 in, Inside Diameter 0.315 in, Outside Diameter 3/4 in, Retaining Rib Diameter Not Applicable, Material Nylon, Material Grade/Class Not Applicable, Finish Not Applicable, System of Measurement Inch, Hex Width Not Applicable, Color Natural, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.